Zoro Homepage

Regulator, Air Inlet 3/8", NPT, 300 psig

  • Mfr # R119-03CG

  • Zoro # G110481871


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Nitrile
For Substance Type
Air
Minimum Regulated Pressure
2 psig
Pressure Gauge Port Size
1/4 in
Regulator Type
Relieving
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R119-03CG
Zoro #
G110481871
UPC #
-
Country of Origin
United States

Dimensions

Pressure Gauge Port Size
1/4 in
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in
Overall Height
6 11/16 in
Overall Width
2 3/4 in

Details

Item
Regulator
Seal Material
Nitrile
For Substance Type
Air
Minimum Regulated Pressure
2 psig
Regulator Type
Relieving
Duty Rating
Heavy Duty
Adjustment Mechanism
T-Handle
Pressure Gauge Included
Yes
Maximum Operating Temperature
125 Degrees F
Body Material
Zinc
Maximum Regulated Pressure
125 psig
Pressure Gauge Port Type
NPT
Series
R119
Air Inlet Type
NPT
Maximum Flow Rate
110 scfm
Modular Connection
No Modular Connection
Weight
7.2 lb
Air Outlet Type
NPT
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
300 psig
For Fluid Type
Air

Description

Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 110 scfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 125 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism T-Handle, Overall Width 2 3/4 in, Series R119, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Zinc, Duty Rating Heavy Duty, For Fluid Type Air, For Substance Type Air, Maximum Regulated Pressure 125 psig, Minimum Operating Temperature 40 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.