Zoro Homepage

Relief Valve, 14 gpm

  • Mfr # RM2AT17SN

  • Zoro # G2244444


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1.57 in
Overall Length
6.49 in
Overall Width
1.77 in
Standards
ISO 4406
Size
NFPA D03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM2AT17SN
Zoro #
G2244444
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.57 in
Overall Length
6.49 in
Overall Width
1.77 in
Size
NFPA D03
Length (In.)
6.49 in
Height (In.)
1.57 in
Width (In.)
1.77 in
NFPA Size
D03

Description

Relief Valve, Flow Rate - Maximum 14 gpm, NFPA Size D03, Number of Positions -, Pressure - Maximum 2,500 psi, Valve Control Pressure Relief, Series RM, Overall Height 1.57 in, Pressure Setting - Maximum 2,500 psi, Pressure Setting - Minimum 150 psi, Standards ISO 4406, Overall Length 6.49 in, Overall Width 1.77 in, Seal Material Nitrile, Operating Temperature - Maximum 100 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.