Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relief Valve, 14 gpm

  • Mfr # RM2BT17SN

  • Zoro # G2924205


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1.57 in
Overall Length
6.49 in
Overall Width
1.77 in
GPM @ 3000 PSI
14
Max. Pressure - Hydraulic Valves
5,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM2BT17SN
Zoro #
G2924205
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.57 in
Overall Length
6.49 in
Overall Width
1.77 in
Length (In.)
6.49 in
Size
NFPA D03
Height (In.)
1.57 in
NFPA Size
D03
Width (In.)
1.77 in

Details

Item
Relief Valve
GPM @ 3000 PSI
14
Max. Pressure - Hydraulic Valves
5,000 psi
Standards
ISO 4406
Type
B Port to Tank
Valve Type - Hydraulic Valves
Hydraulic Relief Valve
Seal Type
Nitrile O-Ring
Max. Pressure (PSI)
5000
Adjustable PSI Range
150 to 2500
Max. Flow - Hydraulic Valves
14 gpm
Operation Type - Hydraulic Valves
B Port to Tank
Series
RM
For Use With
D03 Valves
Flow Rate - Maximum
14 gpm
Pressure - Maximum
2,500 psi
Operating Temperature - Maximum
100 Degrees F
Seal Material
Nitrile
Pressure Setting - Maximum
2,500 psi
Adjustment Method
Slotted Screw
Pressure Setting - Minimum
150 psi
Includes Seals
Seals Included
Valve Control
Pressure Relief
Flow Rate - Minimum
1 gpm

Description

Relief Valve, Flow Rate - Maximum 14 gpm, NFPA Size D03, Number of Positions -, Pressure - Maximum 2,500 psi, Valve Control Pressure Relief, Series RM, Overall Height 1.57 in, Pressure Setting - Maximum 2,500 psi, Pressure Setting - Minimum 150 psi, Standards ISO 4406, Overall Length 6.49 in, Overall Width 1.77 in, Seal Material Nitrile, Operating Temperature - Maximum 100 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.