Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relief Valve, 14 gpm

  • Mfr # RM2PT17SN

  • Zoro # G0592916


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1.57 in
Overall Length
6.49 in
Overall Width
1.77 in
Height (In.)
1.57 in
Seal Type
Nitrile O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM2PT17SN
Zoro #
G0592916
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.57 in
Overall Length
6.49 in
Overall Width
1.77 in
Height (In.)
1.57 in
NFPA Size
D03
Width (In.)
1.77 in
Size
NFPA D03
Length (In.)
6.49 in

Details

Item
Relief Valve
Seal Type
Nitrile O-Ring
Standards
ISO 4406
Operation Type - Hydraulic Valves
Pressure Port to Tank
Type
Pressure Port to Tank
Max. Pressure (PSI)
5000
GPM @ 3000 PSI
14
Valve Type - Hydraulic Valves
Hydraulic Relief Valve
Adjustable PSI Range
150 to 2500
Series
RM
For Use With
D03 Valves
Max. Pressure - Hydraulic Valves
5,000 psi
Max. Flow - Hydraulic Valves
14 gpm
Operating Temperature - Maximum
100 Degrees F
Pressure Setting - Minimum
150 psi
Flow Rate - Maximum
14 gpm
Includes Seals
Seals Included
Valve Control
Pressure Relief
Pressure Setting - Maximum
2,500 psi
Pressure - Maximum
2,500 psi
Adjustment Method
Slotted Screw
Seal Material
Nitrile
Flow Rate - Minimum
1 gpm

Description

Relief Valve, Flow Rate - Maximum 14 gpm, NFPA Size D03, Number of Positions -, Pressure - Maximum 2,500 psi, Valve Control Pressure Relief, Series RM, Overall Height 1.57 in, Pressure Setting - Maximum 2,500 psi, Pressure Setting - Minimum 150 psi, Standards ISO 4406, Overall Length 6.49 in, Overall Width 1.77 in, Seal Material Nitrile, Operating Temperature - Maximum 100 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.