Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relief Valve, 14 gpm

  • Mfr # RM2PT25SN

  • Zoro # G0278171


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1.57 in
Overall Length
6.49 in
Overall Width
1.77 in
Width (In.)
1.77 in
For Use With
D03 Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RM2PT25SN
Zoro #
G0278171
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.57 in
Overall Length
6.49 in
Overall Width
1.77 in
Width (In.)
1.77 in
Length (In.)
6.49 in
NFPA Size
D03
Height (In.)
1.57 in
Size
NFPA D03

Details

Item
Relief Valve
For Use With
D03 Valves
Max. Flow - Hydraulic Valves
14 gpm
Max. Pressure - Hydraulic Valves
5,000 psi
GPM @ 3000 PSI
14
Series
RM
Max. Pressure (PSI)
5000
Operation Type - Hydraulic Valves
Pressure Port to Tank
Seal Type
Nitrile O-Ring
Adjustable PSI Range
150 to 3000
Valve Type - Hydraulic Valves
Hydraulic Relief Valve
Standards
ISO 4406
Type
Pressure Port to Tank
Adjustment Method
Slotted Screw
Operating Temperature - Maximum
100 Degrees F
Flow Rate - Minimum
1 gpm
Seal Material
Nitrile
Pressure Setting - Minimum
150 psi
Includes Seals
Seals Included
Valve Control
Pressure Relief
Pressure Setting - Maximum
3,000 psi
Flow Rate - Maximum
14 gpm
Pressure - Maximum
3,500 psi

Description

Relief Valve, Flow Rate - Maximum 14 gpm, NFPA Size D03, Number of Positions -, Pressure - Maximum 3,500 psi, Valve Control Pressure Relief, Series RM, Overall Height 1.57 in, Pressure Setting - Maximum 3,000 psi, Pressure Setting - Minimum 150 psi, Standards ISO 4406, Overall Length 6.49 in, Overall Width 1.77 in, Seal Material Nitrile, Operating Temperature - Maximum 100 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.