Zoro Homepage

Replacement Filter Element 0.01 Micron

  • Mfr # 200AA

  • Zoro # G911618551


product price: $1,147.99
/ea
Free Shipping & Returns

Key Features

Filter Rating
0.01 micron
Filter Efficiency
99.99999 %
For Fluid Type
Compressed Air
Filter Type
Coalescing
For Substance Type
Air; Nitrogen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200AA
Zoro #
G911618551
UPC #
-
Country of Origin
Czechia

Details

Item
Replacement Filter Element 0.01 Micron
Filter Rating
0.01 micron
Filter Efficiency
99.99999 %
For Fluid Type
Compressed Air
Filter Type
Coalescing
For Substance Type
Air; Nitrogen
Filter Element Material
Borosilicate Glass Nanofibre
Compatible Manufacturer Part Number
DH-AA200NDFI-1

Description

Replacement Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Borosilicate Glass Nanofibre, Compatible Grainger Part Number 818CX7, Compatible Manufacturer Part Number DH-AA200NDFI-1, Filter Efficiency 99.99999 Percent, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable, Standards Not Applicable, Weight Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.