Zoro Homepage

Replacement Filter Element 3 Micron

  • Mfr # P060AO

  • Zoro # G611618530


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Filter Rating
1 micron
For Substance Type
Air; Nitrogen
Filter Element Material
Borosilicate Glass Nanofibre
Filter Efficiency
99.99999 %
For Fluid Type
Compressed Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P060AO
Zoro #
G611618530
UPC #
-
Country of Origin
Czechia

Details

Filter Rating
1 micron
Item
Replacement Filter Element 3 Micron
For Substance Type
Air; Nitrogen
Filter Element Material
Borosilicate Glass Nanofibre
Filter Efficiency
99.99999 %
For Fluid Type
Compressed Air
Compatible Manufacturer Part Number
DH-AO250ODFI-1, DH-AO300ODFI-1, DH-AO350PDFI-1, DH-AO400QDFI-1
Filter Type
Coalescing

Description

Replacement Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Borosilicate Glass Nanofibre, Compatible Grainger Part Number 818CY4, 818CY5, 818CY6, 818CY7, Compatible Manufacturer Part Number DH-AO250ODFI-1, DH-AO300ODFI-1, DH-AO350PDFI-1, DH-AO400QDFI-1, Filter Efficiency 99.99999 Percent, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.