Zoro Homepage

Replacement Kit

  • Mfr # SK20104MA5

  • Zoro # G414846840


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Parker
Material
Fluorocarbon
Fits Bore Diameter
2 in
Compatible Series
4MA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK20104MA5
Zoro #
G414846840
UPC #
-
Country of Origin
United States

Dimensions

Fits Bore Diameter
2 in

Details

Item
Replacement Kit
Fits Brand
Parker
Material
Fluorocarbon
Compatible Series
4MA

Description

Replacement Kit

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.