Replacement Kit
Mfr # SKS15LP625
Zoro # G014846882
product price: $55.79
/eaKey Features
Fits Brand
Parker
Material
Fluorocarbon
Fits Bore Diameter
1.5 in
Compatible Series
LP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKS15LP625
Zoro #
G014846882
UPC #
-
Country of Origin
United States
Dimensions
Fits Bore Diameter
1.5 in
Details
Item
Replacement Kit
Fits Brand
Parker
Material
Fluorocarbon
Compatible Series
LP
Description
Replacement Kit
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.