Reservoir Breather, 1 In NPT, 5 In L

  • Mfr # 934330T

  • Zoro # G1860966


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Micron Rating
3
Efficiency
98.7% @ 3 Micron
Filter Media
Silica Gel
Outside Dia. (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
934330T
Zoro #
G1860966
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Outside Dia. (In.)
4
Body Length (In.)
5
Inlet Size
1 in NPT
Outside Dia.
4 in

Details

Item
Reservoir Breather
Micron Rating
3
Efficiency
98.7% @ 3 Micron
Filter Media
Silica Gel
NPT Inlet (In.)
1
For Use With
All Hydraulic Reservoirs
Max. Pressure (PSI)
5
Type
Hydraulic
Operating Temp. (F)
-20 to 250
Max. Operating Temp.
250 Degrees F
Mounting Style - Breathers
Screw-In
Max. Pressure
5 psi
Replacement Media Cartridge Available
No Replacement Cartridge
Includes Check Valve
No Check Valve
Absorption Capacity
4.9 fl oz
Media
Silica Gel
Includes Indicating Gauge
No Indicating Gauge
Body Material
Polycarbonate
Series
TriCeptor
Media Volume
0.8 lb

Description

Hydraulic Tank Desiccant Breather, Micron Rating 3, Overall Length 5 in, Outside Dia. 4 in, Max. Operating Temp. 250 Degrees F, Inlet Size 1 in NPT, Max. Pressure 5 psi, Efficiency 98.7 Percent @ 3 Micron, Mounting Style - Breathers Screw-In, For Use With All Hydraulic Reservoirs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.