Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reservoir Breather, 1 In NPT, 9 In L

  • Mfr # 934332T

  • Zoro # G1348496


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Micron Rating
3
Efficiency
98.7% @ 3 Micron
Filter Media
Silica Gel
Body Length (In.)
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
934332T
Zoro #
G1348496
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 in
Body Length (In.)
9
Outside Dia. (In.)
4
Outside Dia.
4 in
Inlet Size
1 in NPT

Details

Item
Reservoir Breather
Micron Rating
3
Efficiency
98.7% @ 3 Micron
Filter Media
Silica Gel
Type
Hydraulic
Operating Temp. (F)
-20 to 250
NPT Inlet (In.)
1
For Use With
All Hydraulic Reservoirs
Max. Pressure (PSI)
5
Mounting Style - Breathers
Screw-In
Max. Pressure
5 psi
Max. Operating Temp.
250 Degrees F
Includes Indicating Gauge
No Indicating Gauge
Media
Silica Gel
Replacement Media Cartridge Available
No Replacement Cartridge
Media Volume
2 lb
Absorption Capacity
12.4 fl oz
Body Material
Polycarbonate
Series
TriCeptor
Includes Check Valve
No Check Valve

Description

Hydraulic Tank Desiccant Breather, Micron Rating 3, Overall Length 9 in, Outside Dia. 4 in, Max. Operating Temp. 250 Degrees F, Inlet Size 1 in NPT, Max. Pressure 5 psi, Efficiency 98.7 Percent @ 3 Micron, Mounting Style - Breathers Screw-In, For Use With All Hydraulic Reservoirs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.