Resin Bonded Filter Cartridge, 5 gpm, 10 Micron, 2-9/16" O.D., 10 in H, 6 PK

  • Mfr # PRO10-10

  • Zoro # G3294417


product price:  $74.29
/pk 6, $12.38/ea

Key Features

Application
Particulate Removal
Flow Rate
5 gpm
For Use With
10 in Housings
Height
10 in
Inside Dia.
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO10-10
Zoro #
G3294417
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Inside Dia.
1 1/8 in
Outside Dia.
2-9/16"
Filter Diameter
2 9/16 in

Details

Application
Particulate Removal
Flow Rate
5 gpm
For Use With
10 in Housings
Max. Pressure
50 psid
Max. Temp.
250 Degrees F
Microns
10
Material
Polyester/Acrylic/Phenolic Impregnated Resin (Filter Media)
Filter Cartridges Sub-Category
Solid Cartridges
Micron Rating
10
Item
Resin Bonded Filter Cartridge
Filter Media
Acrylic, Polyester Blended Fibers Impregnated with Phenolic Resin
Reduces
Particulates
Filter Flow Rate
5.0 gpm
Filter Cartridge Media
Acrylic, Polyester, Resin
Filter Reduces
Particulates
Material of Construction
Acrylic, Polyester Blended Fibers Impregnated With Phenolic Resin
Type
Resin Bonded Depth
Maximum Pressure
50 psi
Maximum Temperature
250 Degrees F

Description

Resin Bonded Filter Cartridge, Reduces Particulates, Micron Rating 10, Flow Rate 5 gpm, Filter Media Acrylic, Polyester Blended Fibers Impregnated with Phenolic Resin, For Use With 10 in Housings, Application Particulate Removal, Maximum Pressure 50 psi, Maximum Temperature 250 Degrees F, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.