Shop PARKER
See all product information
Create Account
Rnd cylinder, DA, front block mnt, 1 1/2"
- Mfr # 1.50BFDSR08.00
- Zoro # G924937311
product price:Â
$
85.89
/ea
Key Features
Bore Diameter
1 1/2 in
Cushion Type
None
For Fluid Type
Dry Filtered Air
Overall Width
1 3/4 in
Series
SR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.50BFDSR08.00
- Zoro #
- G924937311
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder, DA, front block mnt,1 1/2"bore,8"stroke
- Cushion Type
- None
- For Fluid Type
- Dry Filtered Air
- Series
- SR
- Spring Extension Force
- 12 lb
- Maximum Operating Temperature
- 165 Degrees F
- Minimum Operating Temperature
- -10 Degrees F
- Maximum Operating Pressure
- 250 psi
- Number of Rods
- Single Rod
- System of Measurement
- Inch
- Body Material Grade
- 304
- Cylinder Type
- Round Body
- Spring Retraction Force
- 18 lb
- Air Inlet Type
- NPT
- Magnetic Piston
- Non-Magnetic Piston
- Cylinder Repair
- Non-Repairable
- Body Material
- Stainless Steel
Dimensions
- Bore Diameter
- 1 1/2 in
- Overall Width
- 1 3/4 in
- Rod Diameter
- 7/16 in
- End Cap Length
- 1/4 in
- Stroke Length
- 8 in
- Inlet Size
- 1/8 in
- Overall Height
- 1 3/4 in
- Rod Thread Length
- 1 1/4 in
- Rod Thread Size
- 7/16"-20
Description
Rnd cylinder, DA, front block mnt,1 1/2 In.bore,8 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 3/4 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.