Rnd cylinder, DA, front trunnion mnt, 1 1/2
- Mfr # 1.50TFDSR07.00
- Zoro # G224937929
product price:Â
$
95.25
/ea
Key Features
Air Inlet Type
NPT
Cushion Type
None
Rod Diameter
7/16 in
Series
SR
Maximum Operating Pressure
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.50TFDSR07.00
- Zoro #
- G224937929
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Diameter
- 7/16 in
- Rod Thread Length
- 1 1/4 in
- Bore Diameter
- 1 1/2 in
- Stroke Length
- 7 in
- Rod Thread Size
- 7/16"-20
- End Cap Length
- 1/4 in
- Inlet Size
- 1/8 in
Details
- Item
- Rnd cylinder,DA,front trunnion mnt,1 1/2"bore,7"stroke
- Air Inlet Type
- NPT
- Cushion Type
- None
- Series
- SR
- Maximum Operating Pressure
- 250 psi
- System of Measurement
- Inch
- Body Material
- Stainless Steel
- Maximum Operating Temperature
- 165 Degrees F
- For Fluid Type
- Dry Filtered Air
- Minimum Operating Temperature
- -10 Degrees F
- Cylinder Repair
- Non-Repairable
- Body Material Grade
- 304
- Spring Extension Force
- 12 lb
- Spring Retraction Force
- 18 lb
- Cylinder Type
- Round Body
- Number of Rods
- Single Rod
- Magnetic Piston
- Non-Magnetic Piston
Description
Rnd cylinder,DA,front trunnion mnt,1 1/2 In.bore,7 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 7 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.