Rnd cylinder, DA, front trunnion mnt, 1 1/2
- Mfr # 1.50TFDSR09.00
- Zoro # G024937112
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Rod Diameter
7/16 in
Stroke Length
9 in
Minimum Operating Temperature
-10 Degrees F
Series
SR
Bore Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.50TFDSR09.00
- Zoro #
- G024937112
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder,DA,front trunnion mnt,1 1/2"bore,9"stroke
- Minimum Operating Temperature
- -10 Degrees F
- Series
- SR
- Cushion Type
- None
- System of Measurement
- Inch
- Spring Retraction Force
- 18 lb
- Number of Rods
- Single Rod
- For Fluid Type
- Dry Filtered Air
- Cylinder Repair
- Non-Repairable
- Maximum Operating Pressure
- 250 psi
- Body Material
- Stainless Steel
- Maximum Operating Temperature
- 165 Degrees F
- Magnetic Piston
- Non-Magnetic Piston
- Spring Extension Force
- 12 lb
- Air Inlet Type
- NPT
- Cylinder Type
- Round Body
- Body Material Grade
- 304
Dimensions
- Rod Diameter
- 7/16 in
- Stroke Length
- 9 in
- Bore Diameter
- 1 1/2 in
- End Cap Length
- 1/4 in
- Rod Thread Size
- 7/16"-20
- Rod Thread Length
- 1 1/4 in
- Inlet Size
- 1/8 in
Description
Rnd cylinder,DA,front trunnion mnt,1 1/2 In.bore,9 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 9 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.