Shop PARKER
See all product information
Create Account
Rnd cylinder, DA, pvt&nose mnt with pin,
- Mfr # 0.75DPSR07.00
- Zoro # G624937307
product price:Â
$
40.15
/ea
Key Features
Cushion Type
None
For Fluid Type
Dry Filtered Air
Spring Retraction Force
6 lb
Maximum Operating Pressure
250 psi
Spring Extension Force
6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.75DPSR07.00
- Zoro #
- G624937307
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder,DA, pvt&nose mnt with pin, 3/4"bore,7"strk
- Cushion Type
- None
- For Fluid Type
- Dry Filtered Air
- Spring Retraction Force
- 6 lb
- Maximum Operating Pressure
- 250 psi
- Spring Extension Force
- 6 lb
- Air Inlet Type
- NPT
- Magnetic Piston
- Non-Magnetic Piston
- Body Material
- Stainless Steel
- System of Measurement
- Inch
- Cylinder Type
- Round Body
- Body Material Grade
- 304
- Minimum Operating Temperature
- -10 Degrees F
- Number of Rods
- Single Rod
- Series
- SR
- Maximum Operating Temperature
- 165 Degrees F
- Cylinder Repair
- Non-Repairable
Dimensions
- Inlet Size
- 1/8 in
- Rod Thread Size
- 1/4"-28
- Bore Diameter
- 3/4 in
- Stroke Length
- 7 in
- Rod Thread Length
- 1/2 in
- Rod Diameter
- 1/4 in
Description
Rnd cylinder,DA, pvt&nose mnt with pin, 3/4 In.bore,7 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 7 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.