Rnd cylinder, DA, pvt&nose mnt with pin,
- Mfr # 0.75DPSR09.00
- Zoro # G224937677
product price:Â
$
44.29
/ea
Key Features
Spring Retraction Force
6 lb
Minimum Operating Temperature
-10 Degrees F
Cushion Type
None
Cylinder Type
Round Body
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.75DPSR09.00
- Zoro #
- G224937677
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 3/4 in
- Rod Thread Length
- 1/2 in
- Inlet Size
- 1/8 in
- Stroke Length
- 9 in
- Rod Diameter
- 1/4 in
- Rod Thread Size
- 1/4"-28
Details
- Item
- Rnd cylinder,DA, pvt&nose mnt with pin, 3/4"bore,9"strk
- Spring Retraction Force
- 6 lb
- Minimum Operating Temperature
- -10 Degrees F
- Cushion Type
- None
- Cylinder Type
- Round Body
- Body Material
- Stainless Steel
- Body Material Grade
- 304
- Series
- SR
- For Fluid Type
- Dry Filtered Air
- Air Inlet Type
- NPT
- Maximum Operating Temperature
- 165 Degrees F
- System of Measurement
- Inch
- Cylinder Repair
- Non-Repairable
- Magnetic Piston
- Non-Magnetic Piston
- Maximum Operating Pressure
- 250 psi
- Number of Rods
- Single Rod
- Spring Extension Force
- 6 lb
Description
Rnd cylinder,DA, pvt&nose mnt with pin, 3/4 In.bore,9 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 9 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.