Rnd cylinder, DA, rear block mnt, 1 1/2"b
- Mfr # 1.50BRDSR07.00
- Zoro # G924937915
product price:Â
$
74.29
/ea
Key Features
Cylinder Type
Round Body
Series
SR
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Overall Width
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.50BRDSR07.00
- Zoro #
- G924937915
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder, DA, rear block mnt,1 1/2"bore,7"stroke
- Cylinder Type
- Round Body
- Series
- SR
- Number of Rods
- Single Rod
- Cylinder Repair
- Non-Repairable
- Maximum Operating Pressure
- 250 psi
- Body Material
- Stainless Steel
- Spring Retraction Force
- 18 lb
- Body Material Grade
- 304
- Maximum Operating Temperature
- 165 Degrees F
- System of Measurement
- Inch
- Magnetic Piston
- Non-Magnetic Piston
- Cushion Type
- None
- For Fluid Type
- Dry Filtered Air
- Minimum Operating Temperature
- -10 Degrees F
- Air Inlet Type
- NPT
- Spring Extension Force
- 12 lb
Dimensions
- Overall Width
- 1 3/4 in
- Rod Thread Length
- 1 1/4 in
- Stroke Length
- 7 in
- Rod Diameter
- 7/16 in
- Inlet Size
- 1/8 in
- Bore Diameter
- 1 1/2 in
- Overall Height
- 1 3/4 in
- Rod Thread Size
- 7/16"-20
Description
Rnd cylinder, DA, rear block mnt,1 1/2 In.bore,7 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 7 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Rear, Body Material Grade 304, Overall Width 1 3/4 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.