Rnd cylinder, sprng ext, nose mnt, 1 1/2"

  • Mfr # 1.50RSR03.00
  • Zoro # G224937127
product price: 
$
56.95
/ea

Key Features

Inlet Size
1/8 in
End Cap Length
1/4 in
Cylinder Type
Round Body
Actuation Type
Spring Extend
Series
SR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.50RSR03.00
Zoro #
G224937127
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8 in
End Cap Length
1/4 in
Stroke Length
3 in
Bore Diameter
1 1/2 in
Rod Thread Length
1 1/4 in
Rod Diameter
7/16 in
Rod Thread Size
7/16"-20

Details

Item
Rnd cylinder, sprng ext, nose mnt,1 1/2"bore,3"stroke
Cylinder Type
Round Body
Actuation Type
Spring Extend
Series
SR
Cushion Type
None
Body Material
Stainless Steel
Body Material Grade
304
Minimum Operating Temperature
-10 Degrees F
Number of Rods
Single Rod
Spring Retraction Force
18 lb
System of Measurement
Inch
Magnetic Piston
Non-Magnetic Piston
Maximum Operating Pressure
250 psi
Air Inlet Type
NPT
Spring Extension Force
12 lb
For Fluid Type
Dry Filtered Air
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
165 Degrees F

Description

Rnd cylinder, sprng ext, nose mnt,1 1/2 In.bore,3 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews