Rnd cylinder, sprng ext, nose mnt, 1 1/2"
- Mfr # 1.50RSR06.00
- Zoro # G524937773
product price:Â
$
72.95
/ea
Key Features
Body Material
Stainless Steel
Rod Thread Length
1 1/4 in
Series
SR
Body Material Grade
304
Cylinder Repair
Non-Repairable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.50RSR06.00
- Zoro #
- G524937773
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder, sprng ext, nose mnt,1 1/2"bore,6"stroke
- Body Material
- Stainless Steel
- Series
- SR
- Body Material Grade
- 304
- Cylinder Repair
- Non-Repairable
- Spring Extension Force
- 12 lb
- System of Measurement
- Inch
- Cushion Type
- None
- For Fluid Type
- Dry Filtered Air
- Actuation Type
- Spring Extend
- Air Inlet Type
- NPT
- Number of Rods
- Single Rod
- Cylinder Type
- Round Body
- Maximum Operating Temperature
- 165 Degrees F
- Minimum Operating Temperature
- -10 Degrees F
- Spring Retraction Force
- 18 lb
- Magnetic Piston
- Non-Magnetic Piston
- Maximum Operating Pressure
- 250 psi
Dimensions
- Rod Thread Length
- 1 1/4 in
- Bore Diameter
- 1 1/2 in
- Rod Diameter
- 7/16 in
- Inlet Size
- 1/8 in
- Rod Thread Size
- 7/16"-20
- End Cap Length
- 1/4 in
- Stroke Length
- 6 in
Description
Rnd cylinder, sprng ext, nose mnt,1 1/2 In.bore,6 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.