Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng ext, nose mnt, 1 3/4"
- Mfr # 1.75RSR04.00
- Zoro # G324937225
product price:Â
$
84.79
/ea
Key Features
Body Material
Stainless Steel
Rod Thread Length
7/8 in
Spring Extension Force
24 lb
Body Material Grade
304
Cushion Type
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.75RSR04.00
- Zoro #
- G324937225
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder, sprng ext, nose mnt,1 3/4"bore,4"stroke
- Body Material
- Stainless Steel
- Spring Extension Force
- 24 lb
- Body Material Grade
- 304
- Cushion Type
- None
- Air Inlet Type
- NPT
- Maximum Operating Temperature
- 165 Degrees F
- Maximum Operating Pressure
- 250 psi
- For Fluid Type
- Dry Filtered Air
- Number of Rods
- Single Rod
- Cylinder Type
- Round Body
- Actuation Type
- Spring Extend
- Spring Retraction Force
- 24 lb
- Minimum Operating Temperature
- -10 Degrees F
- Cylinder Repair
- Non-Repairable
- Series
- SR
- System of Measurement
- Inch
- Magnetic Piston
- Non-Magnetic Piston
Dimensions
- Rod Thread Length
- 7/8 in
- Inlet Size
- 1/4 in
- Stroke Length
- 4 in
- Rod Diameter
- 1/2 in
- Rod Thread Size
- 1/2"-20
- Bore Diameter
- 1 3/4 in
Description
Rnd cylinder, sprng ext, nose mnt,1 3/4 In.bore,4 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 24 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.