Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng ext, nose mnt, 1 3/4"
- Mfr # 1.75RSR06.00
- Zoro # G824937510
product price:Â
$
97.25
/ea
Key Features
Cylinder Repair
Non-Repairable
Body Material Grade
304
Maximum Operating Temperature
165 Degrees F
System of Measurement
Inch
Rod Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.75RSR06.00
- Zoro #
- G824937510
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder, sprng ext, nose mnt,1 3/4"bore,6"stroke
- Cylinder Repair
- Non-Repairable
- Body Material Grade
- 304
- Maximum Operating Temperature
- 165 Degrees F
- System of Measurement
- Inch
- Spring Retraction Force
- 24 lb
- For Fluid Type
- Dry Filtered Air
- Number of Rods
- Single Rod
- Maximum Operating Pressure
- 250 psi
- Body Material
- Stainless Steel
- Air Inlet Type
- NPT
- Spring Extension Force
- 24 lb
- Cylinder Type
- Round Body
- Series
- SR
- Actuation Type
- Spring Extend
- Magnetic Piston
- Non-Magnetic Piston
- Cushion Type
- None
- Minimum Operating Temperature
- -10 Degrees F
Dimensions
- Rod Diameter
- 1/2 in
- Rod Thread Length
- 7/8 in
- Stroke Length
- 6 in
- Inlet Size
- 1/4 in
- Bore Diameter
- 1 3/4 in
- Rod Thread Size
- 1/2"-20
Description
Rnd cylinder, sprng ext, nose mnt,1 3/4 In.bore,6 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 24 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.