Rnd cylinder, sprng ext, nose mnt, 2"bore
- Mfr # 2.00RSR02.00
- Zoro # G424937200
product price:Â
$
90.49
/ea
Key Features
Air Inlet Type
NPT
Number of Rods
Single Rod
Bore Diameter
2 in
Minimum Operating Temperature
-10 Degrees F
Rod Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2.00RSR02.00
- Zoro #
- G424937200
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 2 in
- Rod Diameter
- 5/8 in
- Stroke Length
- 2 in
- Rod Thread Length
- 7/8 in
- Rod Thread Size
- 1/2"-20
- Inlet Size
- 1/4 in
Details
- Item
- Rnd cylinder, sprng ext, nose mnt,2"bore,2"stroke
- Air Inlet Type
- NPT
- Number of Rods
- Single Rod
- Minimum Operating Temperature
- -10 Degrees F
- Cylinder Repair
- Non-Repairable
- Cylinder Type
- Round Body
- Actuation Type
- Spring Extend
- Spring Extension Force
- 30 lb
- Maximum Operating Pressure
- 250 psi
- Cushion Type
- None
- Maximum Operating Temperature
- 165 Degrees F
- Series
- SR
- Magnetic Piston
- Non-Magnetic Piston
- For Fluid Type
- Dry Filtered Air
- System of Measurement
- Inch
- Body Material
- Stainless Steel
- Spring Retraction Force
- 30 lb
- Body Material Grade
- 304
Description
Rnd cylinder, sprng ext, nose mnt,2 In.bore,2 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 2 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 30 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.