Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng ext, nose mnt, 2"bore
- Mfr # 2.00RSR03.00
- Zoro # G924937496
product price:Â
$
97.65
/ea
Key Features
Minimum Operating Temperature
-10 Degrees F
Air Inlet Type
NPT
Cushion Type
None
System of Measurement
Inch
Bore Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2.00RSR03.00
- Zoro #
- G924937496
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder, sprng ext, nose mnt,2"bore,3"stroke
- Minimum Operating Temperature
- -10 Degrees F
- Air Inlet Type
- NPT
- Cushion Type
- None
- System of Measurement
- Inch
- Maximum Operating Pressure
- 250 psi
- Spring Extension Force
- 30 lb
- Body Material
- Stainless Steel
- Body Material Grade
- 304
- Cylinder Type
- Round Body
- Cylinder Repair
- Non-Repairable
- Number of Rods
- Single Rod
- For Fluid Type
- Dry Filtered Air
- Series
- SR
- Magnetic Piston
- Non-Magnetic Piston
- Maximum Operating Temperature
- 165 Degrees F
- Actuation Type
- Spring Extend
- Spring Retraction Force
- 30 lb
Dimensions
- Bore Diameter
- 2 in
- Stroke Length
- 3 in
- Rod Thread Length
- 7/8 in
- Rod Diameter
- 5/8 in
- Rod Thread Size
- 1/2"-20
- Inlet Size
- 1/4 in
Description
Rnd cylinder, sprng ext, nose mnt,2 In.bore,3 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 2 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 30 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.