Rnd cylinder, sprng ext, nose mnt, 2"bore
- Mfr # 2.00RSR04.00
- Zoro # G924937946
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Cylinder Type
Round Body
Number of Rods
Single Rod
Rod Thread Size
1/2"-20
Spring Extension Force
30 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2.00RSR04.00
- Zoro #
- G924937946
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Thread Size
- 1/2"-20
- Rod Diameter
- 5/8 in
- Stroke Length
- 4 in
- Inlet Size
- 1/4 in
- Bore Diameter
- 2 in
- Rod Thread Length
- 7/8 in
Details
- Item
- Rnd cylinder, sprng ext, nose mnt,2"bore,4"stroke
- Body Material
- Stainless Steel
- Cylinder Type
- Round Body
- Number of Rods
- Single Rod
- Spring Extension Force
- 30 lb
- Maximum Operating Pressure
- 250 psi
- Series
- SR
- Magnetic Piston
- Non-Magnetic Piston
- Body Material Grade
- 304
- Cylinder Repair
- Non-Repairable
- Minimum Operating Temperature
- -10 Degrees F
- For Fluid Type
- Dry Filtered Air
- Spring Retraction Force
- 30 lb
- System of Measurement
- Inch
- Air Inlet Type
- NPT
- Actuation Type
- Spring Extend
- Maximum Operating Temperature
- 165 Degrees F
- Cushion Type
- None
Description
Rnd cylinder, sprng ext, nose mnt,2 In.bore,4 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 2 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 30 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.