Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng ext, nose mnt, 5/16"b
- Mfr # 0.31RSR04.00
- Zoro # G224937738
product price:Â
$
29.69
/ea
Key Features
Body Material
Stainless Steel
Rod Thread Length
3/8 in
Rod Thread Size
#5-40
Body Material Grade
304
Actuation Type
Spring Extend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.31RSR04.00
- Zoro #
- G224937738
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder, sprng ext, nose mnt,5/16"bore,4"stroke
- Body Material
- Stainless Steel
- Body Material Grade
- 304
- Actuation Type
- Spring Extend
- Cylinder Type
- Round Body
- Number of Rods
- Single Rod
- Maximum Operating Pressure
- 250 psi
- Cylinder Repair
- Non-Repairable
- Air Inlet Type
- UNC
- Minimum Operating Temperature
- -10 Degrees F
- Cushion Type
- None
- Spring Extension Force
- 1 lb
- Series
- SR
- System of Measurement
- Inch
- Maximum Operating Temperature
- 165 Degrees F
- Spring Retraction Force
- 1 lb
- Magnetic Piston
- Non-Magnetic Piston
- For Fluid Type
- Dry Filtered Air
Dimensions
- Rod Thread Length
- 3/8 in
- Rod Thread Size
- #5-40
- Inlet Size
- #5-40
- Bore Diameter
- 5/16 in
- Rod Diameter
- 1/8 in
- Stroke Length
- 4 in
Description
Rnd cylinder, sprng ext, nose mnt,5/16 In.bore,4 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 5/16 in, Cushion Type None, Stroke Length 4 in, Inlet Size #5-40, Air Inlet Type UNC, Spring Retraction Force 1 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.