Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng ext, nose mnt, 9/16"b
- Mfr # 0.56RSR03.00
- Zoro # G024937129
product price:Â
$
31.49
/ea
Key Features
System of Measurement
Inch
Bore Diameter
9/16 in
Series
SR
Body Material Grade
304
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.56RSR03.00
- Zoro #
- G024937129
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder, sprng ext, nose mnt,9/16"bore,3"stroke
- System of Measurement
- Inch
- Series
- SR
- Body Material Grade
- 304
- Body Material
- Stainless Steel
- For Fluid Type
- Dry Filtered Air
- Actuation Type
- Spring Extend
- Number of Rods
- Single Rod
- Magnetic Piston
- Non-Magnetic Piston
- Cylinder Repair
- Non-Repairable
- Spring Retraction Force
- 4 lb
- Cylinder Type
- Round Body
- Maximum Operating Temperature
- 165 Degrees F
- Maximum Operating Pressure
- 250 psi
- Air Inlet Type
- UNF
- Cushion Type
- None
- Minimum Operating Temperature
- -10 Degrees F
- Spring Extension Force
- 4 lb
Dimensions
- Bore Diameter
- 9/16 in
- Rod Diameter
- 3/16 in
- Rod Thread Length
- 1/2 in
- Stroke Length
- 3 in
- End Cap Length
- 3/16 in
- Rod Thread Size
- #10-32
- Inlet Size
- #10-32
Description
Rnd cylinder, sprng ext, nose mnt,9/16 In.bore,3 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 3 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force 4 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.