Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng ext, pvt&nose mnt, 1 1/
- Mfr # 1.25RPSR03.00
- Zoro # G524937186
product price:Â
$
54.85
/ea
Key Features
Air Inlet Type
NPT
Magnetic Piston
Non-Magnetic Piston
Series
SR
Body Material Grade
304
Maximum Operating Temperature
165 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.25RPSR03.00
- Zoro #
- G524937186
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder,sprng ext,pvt&nose mnt,1 1/4"bore,3"stroke
- Air Inlet Type
- NPT
- Magnetic Piston
- Non-Magnetic Piston
- Series
- SR
- Body Material Grade
- 304
- Maximum Operating Temperature
- 165 Degrees F
- Minimum Operating Temperature
- -10 Degrees F
- Cylinder Type
- Round Body
- Maximum Operating Pressure
- 250 psi
- Spring Retraction Force
- 15 lb
- For Fluid Type
- Dry Filtered Air
- Body Material
- Stainless Steel
- System of Measurement
- Inch
- Actuation Type
- Air Extend, Spring Retract
- Number of Rods
- Single Rod
- Cushion Type
- None
- Spring Extension Force
- 15 lb
- Cylinder Repair
- Non-Repairable
Dimensions
- Rod Diameter
- 7/16 in
- Rod Thread Length
- 3/4 in
- Inlet Size
- 1/8 in
- Bore Diameter
- 1 1/4 in
- Stroke Length
- 3 in
- Rod Thread Size
- 7/16"-20
Description
Rnd cylinder,sprng ext,pvt&nose mnt,1 1/4 In.bore,3 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.