Rnd cylinder, sprng ext, pvt&nose mnt, 7/16
- Mfr # 0.44RPSR04.00
- Zoro # G524937278
product price:Â
$
38.45
/ea
Key Features
Series
SR
Magnetic Piston
Non-Magnetic Piston
Rod Thread Size
#10-32
System of Measurement
Inch
Body Material Grade
304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.44RPSR04.00
- Zoro #
- G524937278
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder,sprng ext,pvt&nose mnt,7/16"bore,4"stroke
- Series
- SR
- Magnetic Piston
- Non-Magnetic Piston
- System of Measurement
- Inch
- Body Material Grade
- 304
- Cushion Type
- None
- Actuation Type
- Air Extend, Spring Retract
- Maximum Operating Pressure
- 250 psi
- Cylinder Repair
- Non-Repairable
- Air Inlet Type
- UNF
- Spring Extension Force
- 2 lb
- Cylinder Type
- Round Body
- Spring Retraction Force
- 2 lb
- Maximum Operating Temperature
- 165 Degrees F
- Body Material
- Stainless Steel
- For Fluid Type
- Dry Filtered Air
- Number of Rods
- Single Rod
- Minimum Operating Temperature
- -10 Degrees F
Dimensions
- Rod Thread Size
- #10-32
- Inlet Size
- #10-32
- Rod Diameter
- 3/16 in
- Stroke Length
- 4 in
- Bore Diameter
- 7/16 in
- Rod Thread Length
- 1/2 in
Description
Rnd cylinder,sprng ext,pvt&nose mnt,7/16 In.bore,4 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 4 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force 2 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.