Rnd cylinder, sprng return, nose mnt, 1 1/2
- Mfr # 1.50NSR05.00
- Zoro # G924937748
product price:Â
$
59.65
/ea
Key Features
Magnetic Piston
Non-Magnetic Piston
Minimum Operating Temperature
-10 Degrees F
Cushion Type
None
Cylinder Repair
Non-Repairable
Rod Diameter
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.50NSR05.00
- Zoro #
- G924937748
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder,sprng return,nose mnt,1 1/2"bore,5"stroke
- Magnetic Piston
- Non-Magnetic Piston
- Minimum Operating Temperature
- -10 Degrees F
- Cushion Type
- None
- Cylinder Repair
- Non-Repairable
- System of Measurement
- Inch
- Number of Rods
- Single Rod
- Series
- SR
- Spring Retraction Force
- 18 lb
- Cylinder Type
- Round Body
- Maximum Operating Pressure
- 250 psi
- For Fluid Type
- Dry Filtered Air
- Air Inlet Type
- NPT
- Spring Extension Force
- 12 lb
- Actuation Type
- Air Extend, Spring Retract
- Body Material
- Stainless Steel
- Maximum Operating Temperature
- 165 Degrees F
- Body Material Grade
- 304
Dimensions
- Rod Diameter
- 7/16 in
- Rod Thread Length
- 3/4 in
- Inlet Size
- 1/8 in
- Rod Thread Size
- 7/16"-20
- Stroke Length
- 5 in
- Bore Diameter
- 1 1/2 in
- End Cap Length
- 1/4 in
Description
Rnd cylinder,sprng return,nose mnt,1 1/2 In.bore,5 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.