Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng return, nose mnt, 2"b
- Mfr # 2.00NSR04.00
- Zoro # G424937491
product price:Â
$
95.35
/ea
Key Features
End Cap Length
5/16 in
Cylinder Repair
Non-Repairable
Spring Extension Force
30 lb
Rod Diameter
5/8 in
Inlet Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2.00NSR04.00
- Zoro #
- G424937491
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder, sprng return, nose mnt,2"bore,4"stroke
- Cylinder Repair
- Non-Repairable
- Spring Extension Force
- 30 lb
- System of Measurement
- Inch
- Magnetic Piston
- Non-Magnetic Piston
- Cushion Type
- None
- For Fluid Type
- Dry Filtered Air
- Body Material
- Stainless Steel
- Actuation Type
- Air Extend, Spring Retract
- Spring Retraction Force
- 30 lb
- Maximum Operating Pressure
- 250 psi
- Body Material Grade
- 304
- Air Inlet Type
- NPT
- Series
- SR
- Number of Rods
- Single Rod
- Cylinder Type
- Round Body
- Minimum Operating Temperature
- -10 Degrees F
- Maximum Operating Temperature
- 165 Degrees F
Dimensions
- End Cap Length
- 5/16 in
- Rod Diameter
- 5/8 in
- Inlet Size
- 1/4 in
- Rod Thread Size
- 1/2"-20
- Bore Diameter
- 2 in
- Stroke Length
- 4 in
- Rod Thread Length
- 7/8 in
Description
Rnd cylinder, sprng return, nose mnt,2 In.bore,4 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 2 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 30 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.