Rnd cylinder, sprng return, nose mnt, 3/4
- Mfr # 0.75NSR04.00
- Zoro # G624937253
product price:Â
$
27.15
/ea
Key Features
Cylinder Type
Round Body
Body Material Grade
304
Spring Extension Force
6 lb
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.75NSR04.00
- Zoro #
- G624937253
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder, sprng return, nose mnt,3/4"bore,4"stroke
- Cylinder Type
- Round Body
- Body Material Grade
- 304
- Spring Extension Force
- 6 lb
- Body Material
- Stainless Steel
- Air Inlet Type
- NPT
- Series
- SR
- Magnetic Piston
- Non-Magnetic Piston
- System of Measurement
- Inch
- Cylinder Repair
- Non-Repairable
- Maximum Operating Pressure
- 250 psi
- Cushion Type
- None
- Actuation Type
- Air Extend, Spring Retract
- Number of Rods
- Single Rod
- Minimum Operating Temperature
- -10 Degrees F
- Spring Retraction Force
- 6 lb
- Maximum Operating Temperature
- 165 Degrees F
- For Fluid Type
- Dry Filtered Air
Dimensions
- Rod Thread Length
- 1/2 in
- Rod Diameter
- 1/4 in
- Inlet Size
- 1/8 in
- Bore Diameter
- 3/4 in
- End Cap Length
- 3/16 in
- Stroke Length
- 4 in
- Rod Thread Size
- 1/4"-28
Description
Rnd cylinder, sprng return, nose mnt,3/4 In.bore,4 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.