Rnd cylinder, sprng return, pvt&nose mnt, 2
- Mfr # 2.00PSR03.00
- Zoro # G924936918
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Cylinder Type
Round Body
Bore Diameter
2 in
Cushion Type
None
Number of Rods
Single Rod
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2.00PSR03.00
- Zoro #
- G924936918
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder,sprng return,pvt&nose mnt,2"bore,3"stroke
- Cylinder Type
- Round Body
- Cushion Type
- None
- Number of Rods
- Single Rod
- Body Material
- Stainless Steel
- Spring Retraction Force
- 30 lb
- Maximum Operating Pressure
- 250 psi
- Spring Extension Force
- 30 lb
- Series
- SR
- Actuation Type
- Air Extend, Spring Retract
- For Fluid Type
- Dry Filtered Air
- Air Inlet Type
- NPT
- Minimum Operating Temperature
- -10 Degrees F
- Magnetic Piston
- Non-Magnetic Piston
- System of Measurement
- Inch
- Maximum Operating Temperature
- 165 Degrees F
- Cylinder Repair
- Non-Repairable
- Body Material Grade
- 304
Dimensions
- Bore Diameter
- 2 in
- Inlet Size
- 1/4 in
- Rod Thread Length
- 7/8 in
- Stroke Length
- 3 in
- Rod Thread Size
- 1/2"-20
- Rod Diameter
- 5/8 in
Description
Rnd cylinder,sprng return,pvt&nose mnt,2 In.bore,3 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 2 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 30 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.