Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng rtrn, pvt&nose mnt, 1
- Mfr # 1.50PSR05.00
- Zoro # G724937115
product price:Â
$
65.35
/ea
Key Features
Minimum Operating Temperature
-10 Degrees F
Bore Diameter
1 1/2 in
Maximum Operating Pressure
250 psi
Body Material Grade
304
Series
SR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.50PSR05.00
- Zoro #
- G724937115
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder,sprng rtrn, pvt&nose mnt,1 1/2"bore,5"strk
- Minimum Operating Temperature
- -10 Degrees F
- Maximum Operating Pressure
- 250 psi
- Body Material Grade
- 304
- Series
- SR
- Cylinder Repair
- Non-Repairable
- Air Inlet Type
- NPT
- Spring Retraction Force
- 18 lb
- Maximum Operating Temperature
- 165 Degrees F
- System of Measurement
- Inch
- Cushion Type
- None
- Cylinder Type
- Round Body
- Spring Extension Force
- 12 lb
- Number of Rods
- Single Rod
- Body Material
- Stainless Steel
- Actuation Type
- Air Extend, Spring Retract
- For Fluid Type
- Dry Filtered Air
- Magnetic Piston
- Non-Magnetic Piston
Dimensions
- Bore Diameter
- 1 1/2 in
- Rod Diameter
- 7/16 in
- Inlet Size
- 1/8 in
- Rod Thread Length
- 3/4 in
- Rod Thread Size
- 7/16"-20
- Stroke Length
- 5 in
Description
Rnd cylinder,sprng rtrn, pvt&nose mnt,1 1/2 In.bore,5 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.