Rnd cylinder, sprng rtrn, pvt&nose mnt, 7/
- Mfr # 0.88PSR05.00
- Zoro # G624937161
product price:Â
$
36.95
/ea
Key Features
Air Inlet Type
NPT
Spring Retraction Force
6 lb
Rod Thread Size
1/4"-28
Cylinder Type
Round Body
Spring Extension Force
6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.88PSR05.00
- Zoro #
- G624937161
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder,sprng rtrn, pvt&nose mnt,7/8"bore,5"strk
- Air Inlet Type
- NPT
- Spring Retraction Force
- 6 lb
- Cylinder Type
- Round Body
- Spring Extension Force
- 6 lb
- Magnetic Piston
- Non-Magnetic Piston
- Cushion Type
- None
- Cylinder Repair
- Non-Repairable
- Body Material
- Stainless Steel
- Number of Rods
- Single Rod
- Series
- SR
- Actuation Type
- Air Extend, Spring Retract
- System of Measurement
- Inch
- Body Material Grade
- 304
- Maximum Operating Pressure
- 250 psi
- Minimum Operating Temperature
- -10 Degrees F
- For Fluid Type
- Dry Filtered Air
- Maximum Operating Temperature
- 165 Degrees F
Dimensions
- Rod Thread Size
- 1/4"-28
- Stroke Length
- 5 in
- Inlet Size
- 1/8 in
- Rod Diameter
- 1/4 in
- Rod Thread Length
- 1/2 in
- Bore Diameter
- 7/8 in
Description
Rnd cylinder,sprng rtrn, pvt&nose mnt,7/8 In.bore,5 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 7/8 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.