Rod Clevis 1-14 threads
Mfr # 1458030100
Zoro # G014911252
product price: $89.85
/ea
Free Shipping & Returns
Key Features
Mount Type
Clevis
Series
4MA; 4ML
Standards
NFPA
Overall Width
3 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1458030100
Zoro #
G014911252
UPC #
-
Country of Origin
China
Dimensions
Overall Width
3 in
Thread Size
1"-14
For Bore Diameter
4 in
Details
Mount Type
Clevis
Item
Cylinder Mounting Hardware
Series
4MA; 4ML
Standards
NFPA
System of Measurement
Inch
Compatible with Series
4MA
Compatible with Brand
Parker
Product Type
Rod Clevis
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 4 in, Overall Width 3 in, Compatible with Brand Parker, Compatible with Series 4MA, Thread Size 1 In.-14, Product Type Rod Clevis, Standards NFPA, Series 4MA; 4ML, System of Measurement Inch
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.