Zoro Homepage

Rod clevis 5/8-18 threads

  • Mfr # L071300600

  • Zoro # G614911225


product price: $30.15
/ea

Key Features

Mount Type
Clevis
Includes
(2) Retainer Rings, Jam Nut, Pin
Overall Length
2 3/4 in
Compatible with Brand
Parker
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L071300600
Zoro #
G614911225
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Overall Height
1 in
For Bore Diameter
3 in
Overall Width
1 3/8 in
Thread Size
5/8"-18

Details

Mount Type
Clevis
Item
Cylinder Mounting Hardware
Includes
(2) Retainer Rings, Jam Nut, Pin
Compatible with Brand
Parker
System of Measurement
Inch
Compatible with Series
SR
Product Type
Piston Rod Clevis

Description

Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 3 in, Overall Length 2 3/4 in, Overall Width 1 3/8 in, Overall Height 1 in, Compatible with Brand Parker, Compatible with Series SR, Includes (2) Retainer Rings, Jam Nut, Pin, Thread Size 5/8 In.-18, Product Type Piston Rod Clevis, System of Measurement Inch

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.