Zoro Homepage

Rod clevis assembly, 10-32 threads

  • Mfr # L077130100

  • Zoro # G114847185


product price: $50.79
/ea

Key Features

Mount Type
Clevis
Includes
(2) Retainer Rings, Jam Nut, Pin
Overall Length
15/16 in
Thread Size
#10-32
Compatible with Brand
Parker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L077130100
Zoro #
G114847185
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15/16 in
Thread Size
#10-32
For Bore Diameter
7/16 in, 9/16 in
Overall Height
3/8 in
Overall Width
9/16 in

Details

Mount Type
Clevis
Item
Cylinder Mounting Hardware
Includes
(2) Retainer Rings, Jam Nut, Pin
Compatible with Brand
Parker
Compatible with Series
SRD/SRDM
Product Type
Piston Rod Clevis
System of Measurement
Inch
Body Material
Stainless Steel

Description

Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 7/16 in, 9/16 in, Body Material Stainless Steel, Overall Length 15/16 in, Overall Width 9/16 in, Overall Height 3/8 in, Compatible with Brand Parker, Compatible with Series SRD/SRDM, Includes (2) Retainer Rings, Jam Nut, Pin, Thread Size #10-32, Product Type Piston Rod Clevis, System of Measurement Inch

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.