Zoro Homepage

Rod clevis assembly, 5/16-24 threads

  • Mfr # L077130300

  • Zoro # G614847210


product price: $43.59
/ea

Key Features

Mount Type
Clevis
Includes
(2) Retainer Rings, Jam Nut, Pin
Overall Length
1 3/16 in
Compatible with Series
SRD/SRDM
Thread Size
5/16"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L077130300
Zoro #
G614847210
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/16 in
Thread Size
5/16"-24
Overall Height
1/2 in
For Bore Diameter
1 1/16 in
Overall Width
11/16 in

Details

Mount Type
Clevis
Item
Cylinder Mounting Hardware
Includes
(2) Retainer Rings, Jam Nut, Pin
Compatible with Series
SRD/SRDM
Body Material
Stainless Steel
System of Measurement
Inch
Compatible with Brand
Parker
Product Type
Piston Rod Clevis

Description

Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 1 1/16 in, Body Material Stainless Steel, Overall Length 1 3/16 in, Overall Width 11/16 in, Overall Height 1/2 in, Compatible with Brand Parker, Compatible with Series SRD/SRDM, Includes (2) Retainer Rings, Jam Nut, Pin, Thread Size 5/16 In.-24, Product Type Piston Rod Clevis, System of Measurement Inch

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.