Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod clevis M10x1.25 threads

  • Mfr # P1C-4KRC

  • Zoro # G514847914


product price: $18.55
/ea

Key Features

Mount Type
Clevis
Includes
Mounting Nut
Series
P1C
System of Measurement
Metric
For Bore Diameter
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1C-4KRC
Zoro #
G514847914
UPC #
-
Country of Origin
Germany

Dimensions

For Bore Diameter
32 mm
Overall Height
28 mm
Thread Size
M10 x 1.25

Details

Mount Type
Clevis
Item
Cylinder Mounting Hardware
Includes
Mounting Nut
Series
P1C
System of Measurement
Metric
Product Type
Clevis
Weight
0.09 kg
Compatible with Series
P1A, P1F, P1P, P1S
Compatible with Brand
Parker
Body Material
Steel
Standards
ISO 8140

Description

Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 32 mm, Body Material Steel, Overall Height 28 mm, Compatible with Brand Parker, Compatible with Series P1A, P1F, P1P, P1S, Includes Mounting Nut, Thread Size M10 x 1.25, Product Type Clevis, Standards ISO 8140, Weight 0.09 kg, Series P1C, System of Measurement Metric

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.