Zoro Homepage

Rod clevis SS, M16x1.5 threads

  • Mfr # P1S-4MRD

  • Zoro # G914847910


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Clevis
Overall Length
83 mm
Series
P1S
For Bore Diameter
63 mm
Standards
ISO 8140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1S-4MRD
Zoro #
G914847910
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
83 mm
For Bore Diameter
63 mm
Overall Width
32 mm
Overall Height
40 mm
Thread Size
M16 x 1.5

Details

Mount Type
Clevis
Item
Cylinder Mounting Hardware
Series
P1S
Standards
ISO 8140
Compatible with Series
P1A, P1F, P1P, P1S
Body Material
Stainless Steel
Product Type
Clevis
Compatible with Brand
Parker
System of Measurement
Metric

Description

Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 63 mm, Body Material Stainless Steel, Overall Length 83 mm, Overall Width 32 mm, Overall Height 40 mm, Compatible with Brand Parker, Compatible with Series P1A, P1F, P1P, P1S, Thread Size M16 x 1.5, Product Type Clevis, Standards ISO 8140, Series P1S, System of Measurement Metric

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.