Zoro Homepage

Rod Clevis, Steel

  • Mfr # P1A-4HRC

  • Zoro # G712845668


product price: $10.89
/ea

Key Features

Mount Type
Clevis
Compatible with Brand
Parker
Overall Height
16 mm
Series
P1A
Overall Length
40.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-4HRC
Zoro #
G712845668
UPC #
-
Country of Origin
Netherlands

Dimensions

Overall Height
16 mm
Overall Length
40.5 mm
Overall Width
16 mm
For Bore Diameter
20 mm

Details

Mount Type
Clevis
Item
Rod Clevis
Compatible with Brand
Parker
Series
P1A
Product Type
Rod Clevis
Compatible with Series
P1A, P1F, P1P, P1S
Body Material
Steel
Weight
0.1 lb
System of Measurement
Metric

Description

Rod Clevis, Mount Type Clevis, For Bore Diameter 20 mm, Body Material Steel, Overall Length 40.5 mm, Overall Width 16 mm, Overall Height 16 mm, Compatible with Brand Parker, Compatible with Series P1A, P1F, P1P, P1S, Product Type Rod Clevis, Weight 0.1 lb, Series P1A, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.