Zoro Homepage

Rod eye 3/4-16 threads

  • Mfr # 1458040075

  • Zoro # G514911264


product price: $46.99
/ea

Key Features

Mount Type
Rod Eye
Overall Length
2 13/16 in
Series
4MA; 4ML
Compatible with Brand
Parker
Thread Size
3/4"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1458040075
Zoro #
G514911264
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 13/16 in
Thread Size
3/4"-16
Overall Height
1 1/2 in
For Bore Diameter
2 1/2 in
Overall Width
1 1/4 in

Details

Mount Type
Rod Eye
Item
Cylinder Mounting Hardware
Series
4MA; 4ML
Compatible with Brand
Parker
Standards
NFPA
Product Type
Rod Eye Knuckle
System of Measurement
Inch
Compatible with Series
4MA

Description

Cylinder Mounting Hardware, Mount Type Rod Eye, For Bore Diameter 2 1/2 in, Overall Length 2 13/16 in, Overall Width 1 1/4 in, Overall Height 1 1/2 in, Compatible with Brand Parker, Compatible with Series 4MA, Thread Size 3/4 In.-16, Product Type Rod Eye Knuckle, Standards NFPA, Series 4MA; 4ML, System of Measurement Inch

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.