Rod eye, 3/8-24 threads
Mfr # L073810024
Zoro # G314847237
product price: $29.79
/eaKey Features
Mount Type
Rod Eye
Overall Length
1 13/16 in
For Bore Diameter
1 1/2 in
Compatible with Brand
Parker
Thread Size
3/8"-24
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L073810024
Zoro #
G314847237
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 13/16 in
For Bore Diameter
1 1/2 in
Thread Size
3/8"-24
Details
Mount Type
Rod Eye
Item
Cylinder Mounting Hardware
Compatible with Brand
Parker
Compatible with Series
LP/LPM
Product Type
Rod Eye
System of Measurement
Inch
Description
Cylinder Mounting Hardware, Mount Type Rod Eye, For Bore Diameter 1 1/2 in, Overall Length 1 13/16 in, Compatible with Brand Parker, Compatible with Series LP/LPM, Thread Size 3/8 In.-24, Product Type Rod Eye, System of Measurement Inch
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.