Rod eye 7/8-14 threads
Mfr # 1458040088
Zoro # G014847360
product price: $56.25
/eaKey Features
Mount Type
Rod Eye
Overall Length
3 3/8 in
Series
4MA; 4ML
Standards
NFPA
Compatible with Brand
Parker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1458040088
Zoro #
G014847360
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3 3/8 in
Overall Height
2 in
For Bore Diameter
3 1/4 in
Overall Width
1 1/2 in
Thread Size
7/8"-14
Details
Mount Type
Rod Eye
Item
Cylinder Mounting Hardware
Series
4MA; 4ML
Standards
NFPA
Compatible with Brand
Parker
Product Type
Rod Eye Knuckle
System of Measurement
Inch
Compatible with Series
4MA
Description
Cylinder Mounting Hardware, Mount Type Rod Eye, For Bore Diameter 3 1/4 in, Overall Length 3 3/8 in, Overall Width 1 1/2 in, Overall Height 2 in, Compatible with Brand Parker, Compatible with Series 4MA, Thread Size 7/8 In.-14, Product Type Rod Eye Knuckle, Standards NFPA, Series 4MA; 4ML, System of Measurement Inch
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.