Zoro Homepage

Rod Eye, Steel, 1 3/16" L

  • Mfr # 0179290000

  • Zoro # G011931314


product price: $37.89
/ea

Key Features

Mount Type
Rod Eye
Series
S
Overall Length
1 3/16 in
Overall Height
1/2 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0179290000
Zoro #
G011931314
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/16 in
Overall Height
1/2 in
Overall Width
1/2 in
Thread Size
3/8"-24
For Bore Diameter
1 in, 1 1/8 in, 1 1/4 in

Details

Mount Type
Rod Eye
Item
Rod Eye
Series
S
Body Material
Steel
Product Type
Rod Eye
System of Measurement
Inch
Compatible with Series
S
Compatible with Brand
Parker

Description

Rod Eye, Mount Type Rod Eye, For Bore Diameter 1 in, 1 1/8 in, 1 1/4 in, Body Material Steel, Overall Length 1 3/16 in, Overall Width 1/2 in, Overall Height 1/2 in, Compatible with Brand Parker, Compatible with Series S, Thread Size 3/8 In.-24, Product Type Rod Eye, Series S, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.