Rod Gland Kit, Gland Cartridge Kit

  • Mfr # HV3-RG210-63

  • Zoro # G016017198


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

For Bore Dia.
1 1/2 in
For Rod Dia.
5/8 in
Compatible Product Type
Heavy Duty Hydraulic Cylinder
Product Type
Gland Cartridge Kit
Max. Pressure
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HV3-RG210-63
Zoro #
G016017198
UPC #
-
Country of Origin
United States

Dimensions

For Bore Dia.
1 1/2 in
For Rod Dia.
5/8 in

Details

Item
Rod Gland Kit
Compatible Product Type
Heavy Duty Hydraulic Cylinder
Product Type
Gland Cartridge Kit
Max. Pressure
3,000 psi

Description

Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.