Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod Seal Kit

  • Mfr # RKRDH00131

  • Zoro # G016017532


product price: $245.99
/ea
Free Shipping & Returns

Key Features

For Rod Dia.
1 3/8 in
Includes
1-3/8" Wear Band, Back Up Washer 8-224, Back Up Washer 8-228, Back Up Washer 8-234, Nitrile O-Ring 2-224 70D, Nitrile O-Ring 2-228 70D, Nitrile O-Ring 2-234 70D, Tri Lip Seal, Urethane Wiper
Max. Pressure
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKRDH00131
Zoro #
G016017532
UPC #
-
Country of Origin
United States

Dimensions

For Rod Dia.
1 3/8 in

Details

Item
Rod Seal Kit
Includes
1-3/8" Wear Band, Back Up Washer 8-224, Back Up Washer 8-228, Back Up Washer 8-234, Nitrile O-Ring 2-224 70D, Nitrile O-Ring 2-228 70D, Nitrile O-Ring 2-234 70D, Tri Lip Seal, Urethane Wiper
Max. Pressure
3,000 psi

Description

Rod Seal Kit, For Rod Dia. 1 3/8 in, Includes 1-3/8 In. Wear Band, Back Up Washer 8-224, Back Up Washer 8-228, Back Up Washer 8-234, Nitrile O-Ring 2-224 70D, Nitrile O-Ring 2-228 70D, Nitrile O-Ring 2-234 70D, Tri Lip Seal, Urethane Wiper, Max. Pressure 3,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.