Zoro Homepage

Rod Seal Kit, Wiper

  • Mfr # RG2HM0181

  • Zoro # G916017533


product price: $515.99
/ea
Free Shipping & Returns

Key Features

For Rod Dia.
18 mm
Includes
Nitrile O-Ring 2-024 90D, Nitrile O-Ring 2-216 90D, Rod Gland, Rod Primary Seal, Rod Wiper Seal
Seal Type
Wiper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG2HM0181
Zoro #
G916017533
UPC #
-
Country of Origin
United States

Dimensions

For Rod Dia.
18 mm

Details

Item
Rod Seal Kit
Includes
Nitrile O-Ring 2-024 90D, Nitrile O-Ring 2-216 90D, Rod Gland, Rod Primary Seal, Rod Wiper Seal
Seal Type
Wiper

Description

Rod Seal Kit, For Rod Dia. 18 mm, Includes Nitrile O-Ring 2-024 90D, Nitrile O-Ring 2-216 90D, Rod Gland, Rod Primary Seal, Rod Wiper Seal, Seal Type Wiper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.