This item is Discontinued.

No Product Image Available

This item is Discontinued.

Parker

ROUND BODY MALE CONNECTOR (Discontinued)

Mfr # W68PLPR-4-2
Zoro # G609811783
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W68PLPR-4-2
Zoro #
G609811783
UPC #
-
Country of Origin
United States

Description

Being the world's leader in push-to-connect fitting technology Parker's Prestolok PLP nickel plated brass fittings provide a simple way of connecting tubes to a fitting in order to create a fluid distribution network. Prestolok PLP push in metal fittings reduce assembly time by eliminating the use of a sleeve and tightening of a nut required in compression style fittings. Simply push the tubing into the fitting until it bottoms. To disassemble, press the release button, hold against the body and pull tubing from the fitting. A thread sealant is applied to all male threads eliminating the possibility of system contamination from PTFE tape. Use with the following Parker Parflex Division tubing. Polyethylene Polypropylene Flexible Nylon Semi-rigid Nylon Polyurethane 90 Durometer Shore A Polyurethane >95 Durometer Shore A Markets: Industrial Automotive Semi-conductor Packaging Robotics Climate control Textile Vacuum Features and Benefits: Compact one-piece tube fitting Swivels on all male threaded shapes for assembly in tight places and for precise positioning Pre-applied white acrylic sealant NPT, UNF, BSPT, BSPP and Metric threads Corrosion resistance Push-to-Connect for fast assembly and disassembly 1/8'' - 1/2'', 4mm - 14mm Applications: Air lines Inert gases Oil lines Vacuum lines Technical Specifications: NPT Threads Stainless steel grab ring Nitrile seal Nickel plated brass body Polyacetal release button Custom configurations and sizes are available upon request. Contact us for additional information.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.